Beli ring seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WAKASA Ring Baut Solar (Seal)atribut:
- Application For: UNIVERSAL (All Type)
- IKO Oil Seal DS Series (Sil Oli)Deskripsi:The needle bearing seal is a seal with a small cross-section height consisting of a steel ring and special synthetic rubber.
- NOK O-Ring Seal G-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- CRC Anti Rust Lubricant Long Life (Pelumas Anti Karat)Deskripsi:CRC Long Life Anti-Rust Lubricant provides a long term protection to all metals subjected to rust and salt corrosion. It is also an excellent lubricant for extending the life of metal-to-metal sliding surfacesatribut:
- Code: 3097E
- Size (g): 300
- Indexa Latch Type Toggle ClampDeskripsi:Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.atribut:
- Clamp Type: Flanged
- Type: Latch Clamp
- MIRAI Wagon DuctDeskripsi:-A flat type with which trolleys and wagons can pass smoothly and there is no worry that you stumble over it.-Since the base has nail holes, you can easily drive nails.-With temporary fixing tape convenient for storage of multiple cables or cables having
- IDEC Control Box (Kotak Panel Listrik)Deskripsi:Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
- LAKONI Welding Machine E Series (Mesin Las)Deskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- WESTWARD Button Head Coupleratribut:
- Accessory Type: Button Head Coupler 7/8inch
- For use with: 7/8inch Button Head Grease Fittings
- Connection: 1/8 FNPT
- Maximum Pressure (psi): 3000
- Sub-Category: Adapters and Couplers
- UNSPSC: 27112901
- Working Pressure (psi): 3000
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- Insize Wireless Digital Taper Gage (Alat Ukur Celah)Deskripsi:INSIZE Digital Taper Gauge 1160 merupakan alat ukur diameter chamfer dan kedalaman celah dengan rentang ukur 20.20mm 10mm. Mata anvil yang meruncing dan bisa dimasukkan ke dalam lubang dan satuan ukur bisa diganti Metrik atau Inch. Pengukur slot lancip elektronik memiliki encoder linier seperti kaliper digital INSIZE 1108 tapi dengan chips khusus untuk kalkulasi pengukuran diameter chamfer.Hand tool INSIZE Digital Taper Gauge 1160 ini lebih mudah digunakan daripada bore gauge, depth gauge maupun feeler gage karena mekanisme mistar ukur yang melancip. Bisa juga dipasang langsung pada jig multigauging yang diimprovisasi. Frame terbuat dari material Stainless Steel berlapis enamel sedangkan body terbuat dari plastik. Resolusi alat ukur ini mirip seperti dial indicator standar yaitu 0.01mm atau 0.0005 Inch.Pengukur ini memungkinkan teknisi untuk ukur komparatif dengan micrometer maupun standar Blok gauge untuk setel atur lebar bukaan pengukuran. INSIZE Digital Taper Gauge 1160 memiliki fungsi tombolnya hidup / mati, nol, inci / mm serta memiliki fitur penghemat baterai (Seri Baterai jam CR2032) yang bisa Mati otomatis, anda hanya perlu menggerakan anvil pengukur unit digital untuk hidupkan.Ada 2 model yang bisa dipilih, tipe transfer data kabel dan tipe wireless dengan tombol khusus untuk transfer data dari INSIZE Digital Taper Gauge 1160 ini agar terbaca seperti keyboard di komputer PC berbasis Windows maupun Mac dan Android tanpa perlu software tambahan. Fitur ini memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset tabular (seperti tabel database atau spreadsheet) dan melakukan analisis statistik. Anda juga dapat menggunakan perangkat ini untuk rig gaging improvisasi dengan perangkat lunak spreadsheet seperti MS Excel. Harap diperhatikan bahwa alat ukur INSIZE Digital Taper Gauge 1160 ini TIDAK memiliki sertifikat tahan air.atribut:
- Accuracy (mm): ±0.03
- Data Output: Cable
- Reading (inch): 0.0005
- Measuring Range (inch): 0.01-0.39
- Reading (mm): 0.01
- H (mm): –
- Measuring Range (mm) : 0.2-10
- Hallite Seal Wiper 839 Series (Sil Wiper)atribut:
- Material: Hythane® 181
- Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Max Preasure (Bar): 350
- Maximum Speed (m/s): 0.5
- Temperature Range (°C): -40 +110
- Insize Digital Taper Slot Gage (Alat Ukur Celah)Deskripsi:INSIZE Digital Taper Gauge 1160 merupakan alat ukur diameter chamfer dan kedalaman celah dengan rentang ukur 20.20mm 10mm. Mata anvil yang meruncing dan bisa dimasukkan ke dalam lubang dan satuan ukur bisa diganti Metrik atau Inch. Pengukur slot lancip elektronik memiliki encoder linier seperti kaliper digital INSIZE 1108 tapi dengan chips khusus untuk kalkulasi pengukuran diameter chamfer.Hand tool INSIZE Digital Taper Gauge 1160 ini lebih mudah digunakan daripada bore gauge, depth gauge maupun feeler gage karena mekanisme mistar ukur yang melancip. Bisa juga dipasang langsung pada jig multigauging yang diimprovisasi. Frame terbuat dari material Stainless Steel berlapis enamel sedangkan body terbuat dari plastik. Resolusi alat ukur ini mirip seperti dial indicator standar yaitu 0.01mm atau 0.0005 Inch.Pengukur ini memungkinkan teknisi untuk ukur komparatif dengan micrometer maupun standar Blok gauge untuk setel atur lebar bukaan pengukuran. INSIZE Digital Taper Gauge 1160 memiliki fungsi tombolnya hidup / mati, nol, inci / mm serta memiliki fitur penghemat baterai (Seri Baterai jam CR2032) yang bisa Mati otomatis, anda hanya perlu menggerakan anvil pengukur unit digital untuk hidupkan.Ada 2 model yang bisa dipilih, tipe transfer data kabel dan tipe wireless dengan tombol khusus untuk transfer data dari INSIZE Digital Taper Gauge 1160 ini agar terbaca seperti keyboard di komputer PC berbasis Windows maupun Mac dan Android tanpa perlu software tambahan. Fitur ini memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset tabular (seperti tabel database atau spreadsheet) dan melakukan analisis statistik. Anda juga dapat menggunakan perangkat ini untuk rig gaging improvisasi dengan perangkat lunak spreadsheet seperti MS Excel. Harap diperhatikan bahwa alat ukur INSIZE Digital Taper Gauge 1160 ini TIDAK memiliki sertifikat tahan air.atribut:
- Accuracy (mm): ±0.03
- Data Output: Cable
- Reading (mm): 0.01
- Measuring Range (inch): 0.01-0.39
- Reading (inch): 0.0005
- H (mm): –
- Measuring Range (mm) : 0.2-10
- Ostynn O-Ring Seal EPDM70 (Oring)atribut:
- Color: Brown
- Material: EPDM70
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
Daftar Harga ring seal Terbaru October 2026
| WAKASA Ring Baut Solar (Seal) | Rp139.900 |
| IKO Oil Seal DS Series (Sil Oli) | Rp159.900 |
| NOK O-Ring Seal G-FKM-70 (Oring) | Rp12.900 |
| NOK O-Ring Seal G-NBR-70-1 (Oring) | Rp6.900 |
| CRC Anti Rust Lubricant Long Life (Pelumas Anti Karat) | Rp159.900 |
| Indexa Latch Type Toggle Clamp | Rp269.900 |
| MIRAI Wagon Duct | Rp119.900 |
| IDEC Control Box (Kotak Panel Listrik) | Rp249.900 |
| IKO Oil Seal OS Series (Sil Oli) | Rp32.900 |
| LAKONI Welding Machine E Series (Mesin Las) | Rp1.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ojP106066883-1.jpg)
/leP103451770-1.jpg)
/P102082355-1.jpg)
/P102082331-1.jpg)
/P102074886-1.jpg)


/fvP103210571-1.jpg)
/ldP105167769-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Welding%20Machine%20E%20Series%20(Mesin%20Las)/2rP101525099-2.jpg)

/5tP102419209-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Button%20Head%20Coupler/lpP107716781-1.jpg)
/pmP109153922-1.jpg)
/b2P109240398-1.jpg)
/8wP106751320-1.jpg)
/axP109238393-1.jpg)
/dvP111300499-1.jpg)
/hvP102419643-10.jpg)
/72P102419254-92.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)